Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HHXN031EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Manufacturer Part Number |
302040 |
| Description |
Nut, Hexagon, 5/6in., EG |
| Material |
Galvanized Steel |
| Nut Type |
Hex |
| Nut Size |
5/16-18 |
| Net Weight |
0.012 lbs |
| Gross Weight |
0.012 lbs |
HHXN031EG
Unistrut Fasteners