Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HHXN050SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Manufacturer Part Number |
302050 |
| Description |
Nut, Hexagon, 1/2in., SS |
| Material |
Stainless Steel |
| Nut Type |
Hex |
| Nut Size |
1/2-13 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HHXN050SS
Unistrut Fasteners