Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Disconnect Switches
HI11-P1/P3Z
Eaton Disconnect Switches
AUX CONTACTS 1 NO/1 NC WITH
MFG Item Number
HI11-P1/P3Z
This item cannot be canceled or returned
Description
Disconnect Switches, Series
AUX CONTACTS 1 NO/1 NC WITH
Specifications
Specifications
| Family Series |
Eaton Disconnect Switches |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HI11-P1/P3Z |
| Description |
AUX CONTACTS 1 NO/1 NC WITH P1-.../I2 OR N-P1Z |
| Type |
Auxiliary Contact |
| Approvals |
CE, CSA, IEC, UL |
| Comments |
1NO, 1NC |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.09 lbs |
HI11-P1/P3Z
Eaton Disconnect Switches