Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
HI124PY
Bryant Electric Electrical Box Covers
PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL
Specifications
Specifications
| Manufacturer Part Number |
HI124PY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plate, HI-IMPACT, Non-Metallic, 1-Gang,2 Pair, 4-Port, Yellow |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
HI124PY
Bryant Electric Electrical Box Covers