Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HI124PY Hubbell Electrical Box Covers, PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL
HI124PY Hubbell Electrical Box Covers, PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL
Specifications
Specifications
| Manufacturer Part Number |
HI124PY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, HI-IMPACT,NON-M,1G,2P,4PT,YL |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Yellow |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HI124PY
Hubbell Electrical Box Covers