HI1CB2G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HI1CB2G

Bryant Electric Enclosures

HI1CB2G

Bryant Electric Enclosures
HOUSING, HI, SURFACE, NEMA 4/12, 1P, GY
MFG Item Number
HI1CB2G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HI1CB2G
HOUSING, HI, SURFACE, NEMA 4/12, 1P, GY

Series Information

Specifications

Specifications
Manufacturer Part Number HI1CB2G
Manufacturer Bryant Electric
Family Series Bryant Electric Enclosures
Description Hubbell Premise Wiring Products, Housing, HI-IMPACT, 1-Gang, SurfaceMount, NEMA 4 and 12, 2 Pair, Gray
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 4 "
Nominal Depth 4 "
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 4
Net Weight 0 lbs
Gross Weight 2 lbs