HI330
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HI330 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HI330

HI330 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HI330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Terminal Blocks, Series
Item #
HI330
Spring Clamp 1-Level Feed-Thru

Series Information

Specifications

Specifications
Manufacturer Part Number HI330
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 1-Level Feed-Thru Terminal Block, (Ex) I Blue, 16-6 AWG
Type Feed-Through
Current Rating 57 A
IEC Voltage 1,000 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals Ex
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs