HI410
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HI410 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HI410

HI410 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HI410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HI410
Spring Clamp 1-Level Feed-Thru

Series Information

Specifications

Specifications
Manufacturer Part Number HI410
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 1-Level Feed-Thru Terminal Block, 1 Input, 2 Outputs, 26-14 AWG, (Ex)I Blue
Type Feed-Through
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 14 AWG
IEC Voltage 500 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals Ex
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs