Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Panel & Computer Interface Cables, HI-Impact Series
HI603AE
Hubbell Panel & Computer Interface Cables, HI-Impact Series
P-CORD, HI-IMPACT,6,BK,RJ45-IE,3ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Hi-Impact Series
P-CORD, HI-IMPACT,6,BK,RJ45-IE,3ft.
Hi-Impact Series Information
- High‑Impact Cat 6 RJ45 to Standard RJ45
- IP67 and IP66 Rated for Dust and Liquids
- Durable, Rugged Construction
- Intuitive, Quick Action Mating
Specifications
Specifications
| Manufacturer Part Number |
HI603AE |
| Manufacturer |
Hubbell |
| Product Series |
Hi-Impact |
| Family Series |
Hubbell Panel & Computer Interface Cables, HI-Impact Series |
| Description |
P-CORD, HI-IMPACT,6,BK,RJ45-IE,3ft. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
TIA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HI603AE
Hubbell Panel & Computer Interface Cables, HI-Impact Series