Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables, Hi-Impact Series
HI603EE
Bryant Electric Panel & Computer Interface Cables, Hi-Impact Series
P-CORD, HI-IMPACT,6,BK,IE-IE,3'
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Hi-Impact Series
P-CORD, HI-IMPACT,6,BK,IE-IE,3'
Hi-Impact Series Information
- Hi‑Impact Shell Provides the Ultimate Protection Harsh Environments Demand
- Dual Jacketed
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
HI603EE |
| Manufacturer |
Bryant Electric |
| Product Series |
Hi-Impact |
| Family Series |
Bryant Electric Panel & Computer Interface Cables, Hi-Impact Series |
| Description |
Hubbell Premise Wiring Products, HI-IMPACT Patch Cord, Cat 6 RJ-45 toCat 6 RJ-45, 3' Length |
| Cable Type |
Cat 6 |
| Connection Type |
Hi-Impact RJ45 |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Approvals |
TIA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
HI603EE
Bryant Electric Panel & Computer Interface Cables, Hi-Impact Series