HI64XGY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HI64XGY

Bryant Electric Enclosures

HI64XGY

Bryant Electric Enclosures
HOUSING, HI,SURFACE,NEMA 4X,6 P,GY
MFG Item Number
HI64XGY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HI64XGY
HOUSING, HI,SURFACE,NEMA 4X,6 P,GY

Series Information

Specifications

Specifications
Manufacturer Part Number HI64XGY
Manufacturer Bryant Electric
Family Series Bryant Electric Enclosures
Description Hubbell Premise Wiring Products, HI-IMPACT Surface Mount Box, NEMA 4X,Thermoplastic, 6-Port
Material Thermoplastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 9 "
Nominal Depth 5 "
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 2.05 lbs