HIC100100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HIC100100

Cully-Minerallac Conduit Mounts

HIC100100

Cully-Minerallac Conduit Mounts
FAST SUPPORT HANGR COMBINATION
MFG Item Number
HIC100100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
HIC100100
FAST SUPPORT HANGR COMBINATION

Series Information

Specifications

Specifications
Manufacturer Part Number HIC100100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description FAST SUPPORT HANGR COMBINATION
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Spring
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs