HIC75
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HIC75 Cully-Minerallac Conduit Mounts, FAST SUPPORT HANGER

MFG Item Number
HIC75

HIC75 Cully-Minerallac Conduit Mounts, FAST SUPPORT HANGER

MFG Item Number
HIC75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
HIC75
FAST SUPPORT HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number HIC75
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description FAST SUPPORT HANGER
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Spring
EMT Size (in) 3/4 "
Rigid Size (in) 1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs