HIDMUX2700
Pepperl Fuchs Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HIDMUX2700 Pepperl Fuchs Programmable Logic Controllers, HART Multiplexer Master, 32-channel,
MFG Item Number
211968

HIDMUX2700 Pepperl Fuchs Programmable Logic Controllers, HART Multiplexer Master, 32-channel,

MFG Item Number
211968
Item Number
HIDMUX2700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
HIDMUX2700
HART Multiplexer Master, 32-channel,

Series Information

Specifications

Specifications
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Programmable Logic Controllers
Manufacturer Part Number 211968
Description HART Multiplexer Master, 32-channel, 24 VDC, RS-485 interface
Accessory Type Multiplexer
Approvals CE, CSA, IEC
Net Weight 0.36 lbs
Gross Weight 0.44 lbs