Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
HIFD2L
Bryant Electric Electrical Boxes
HOUSING, DEVICE BOX, CAST ALUM, 3/4
This item cannot be canceled or returned
Description
HOUSING, DEVICE BOX, CAST ALUM, 3/4
Specifications
Specifications
| Manufacturer Part Number |
HIFD2L |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Premise Wiring Products, HI-IMPACT Device Box, Cast Aluminumwith Lugs, 3/4 Hub, Gray |
| Hub Size |
3/4 " |
| Connection Type |
Threaded |
| Composition |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0.09 lbs |
HIFD2L
Bryant Electric Electrical Boxes