HIM2360

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HIM2360

RoboteQ AGVs, HIM23xx Series

HIM2360

RoboteQ AGVs, HIM23xx Series
AC Induction Motor Controller, Dual
MFG Item Number
HIM2360
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, HIM23xx Series
Item #
HIM2360
AC Induction Motor Controller, Dual

HIM23xx Series Information

Advanced Features 2 x 75A Variable Frequency Drive for AC Induction Motors

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for two AC Induction Motors at up to 75A
  • Field Oriented Control
  • Multiple Motor Operating mode
  • RS485
‑ Open Loop Volts per Hertz
‑ Fixed Slip Control
‑ FOC Torque Mode
‑ FOC Speed Mode
Roboteq's HIM2360 is a feature‑packed, high‑current, dual or single channel controller for AC Induction motors. The controller can operate in one of several modes in order to sense the rotor position and sequence power on the motors' three windings in order to generate smooth continuous rotation. The controller also uses the Encoder information to compute speed and measure traveled distance inside a 32‑ bit counter. The motors may be operated in open or closed loop speed or torque modes. The HIM23xx features several Analog, Pulse and Digital I/Os which can be remapped as command or feedback inputs, limit switches, or many other function. The HIM23xx accepts commands received from an RC radio, Analog Joystick, wireless modem, or microcomputer. For mobile robot applications, the controller's two motor channels can either be operated independently or mixed to move and steer a vehicle. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series HIM23xx
Manufacturer Part Number HIM2360
Manufacturer RoboteQ
Family Series RoboteQ AGVs, HIM23xx Series
Description AC Induction Motor Controller, Dual Channel, 2 x 75A, 60V, Encoder input, USB, CAN, 14 Dig/Ana IO,
Motor Type AC Induction
Max Voltage 60 V
Number of Channels 2
Max Current per Channel 75 A
Current Rating 50 A
Electrical Connection Wires
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder
Max Digital Inputs 10
Max Digital Outputs 4
Max Pulse Inputs 6
Cooling Heatsink Extrusion
Net Weight 0 lbs
Gross Weight 0 lbs