Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HINGE-10R
HINGE-10 MOUNTING ON RIGHT
MFG Item Number
HINGE-10R
This item cannot be canceled or returned
Description
HINGE-10 MOUNTING ON RIGHT
Specifications
Specifications
| Manufacturer Part Number |
HINGE-10R |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
HINGE-10 MOUNTING ON RIGHT |
| Accessory Type |
Hinge |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Right Side Mounting |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
HINGE-10R
Killark Enclosures