Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
HIPC6100
Bryant Electric Panel & Computer Interface Cables
CBL HI-IMPACT C6 BK 100FT
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
CBL HI-IMPACT C6 BK 100FT
Specifications
Specifications
| Manufacturer Part Number |
HIPC6100 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, HI-Impact Products, Patch Cord, Cat6,Black, 100' Length |
| Cable Type |
Cat 6 |
| Connection Type |
Bulk |
| Length |
100 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Net Weight |
0 lbs |
| Gross Weight |
3.15 lbs |
HIPC6100
Bryant Electric Panel & Computer Interface Cables