Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HJ Series
HJ1486HLP
Hammond Manufacturing Enclosures, HJ Series
Enclosure, 14in.Hx8in.Wx6in.D, N4/12,
MFG Item Number
HJ1486HLP
This item cannot be canceled or returned
Description
Enclosure, 14in.Hx8in.Wx6in.D, N4/12,
Specifications
Specifications
| Manufacturer Part Number |
HJ1486HLP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HJ |
| Family Series |
Hammond Manufacturing Enclosures, HJ Series |
| Description |
Enclosure, 14in.Hx8in.Wx6in.D, N4/12, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Clamps |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
14 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
HJ1486HLP
Hammond Manufacturing Enclosures, HJ Series