HJ Series Information
| Manufacturer Part Number | HJ644LP |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | HJ |
| Family Series | Hammond Manufacturing Enclosures, HJ Series |
| Description | Enclosure, 6in.Hx4in.Wx4in.D, N4/12, ANSI61 Gray Steel, Lift-Off Clamped Cover, Less Inner Panel |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Clamps |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height | 6 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Approvals | CE, CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |