Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJ6AB Hubbell Jacks, JACK, HJ6A,CAT6A,UNI,BL
HJ6AB Hubbell Jacks, JACK, HJ6A,CAT6A,UNI,BL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HJ6AB |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
JACK, HJ6A,CAT6A,UNI,BL |
| Style |
Keystone Connector |
| Color |
Blue |
| Type |
Cat 6a |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |