Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJ6ABK Hubbell Jacks, JACK, HJ6A,CAT6A,UNI,BK
HJ6ABK Hubbell Jacks, JACK, HJ6A,CAT6A,UNI,BK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HJ6ABK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
JACK, HJ6A,CAT6A,UNI,BK |
| Style |
Keystone Connector |
| Color |
Black |
| Type |
Cat 6a |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |