Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJ863HLP Hammond Manufacturing Enclosures, HJH Series, N4,12 J Box Hinged - 8x6x3.5 -
HJ863HLP Hammond Manufacturing Enclosures, HJH Series, N4,12 J Box Hinged - 8x6x3.5 -
This item cannot be canceled or returned
Description
N4,12 J Box Hinged - 8x6x3.5 -
- Type 4, 12 Mild Steel Junction Box
- Continuous Hinge Door with Clamps
- Body is Formed From 16 or 14 Gauge Steel
Specifications
Specifications
| Manufacturer Part Number |
HJ863HLP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HJH |
| Family Series |
Hammond Manufacturing Enclosures, HJH Series |
| Description |
N4,12 J Box Hinged - 8x6x3.5 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
3 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HJ863HLP
Hammond Manufacturing Enclosures, HJH Series