Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJDDC3225A13S42 Eaton Circuit Breakers, HJDDC 3P 225A, L-L TERMS, AUX
MFG Item Number
HJDDC3225A13S42
HJDDC3225A13S42 Eaton Circuit Breakers, HJDDC 3P 225A, L-L TERMS, AUX
MFG Item Number
HJDDC3225A13S42
This item cannot be canceled or returned
Description
HJDDC 3P 225A, L-L TERMS, AUX
Specifications
Specifications
| Manufacturer Part Number |
HJDDC3225A13S42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HJDDC 3P 225A, L-L TERMS, AUX SWITCH, 12-24 V AC/DC SHUNT |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HJDDC3225A13S42
Eaton Circuit Breakers