Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJDDC3250 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HJDDC3250
HJDDC3250 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HJDDC3250
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HJDDC3250 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
1 lb |
| Net Weight |
12.5 lbs |
HJDDC3250
Eaton Circuit Breakers