Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJL36150M74 Square D Circuit Breakers, CIRCUIT BREAKER, 50A, 3P, 600V, 25KA
MFG Item Number
HJL36150M74
HJL36150M74 Square D Circuit Breakers, CIRCUIT BREAKER, 50A, 3P, 600V, 25KA
MFG Item Number
HJL36150M74
This item cannot be canceled or returned
Description
CIRCUIT BREAKER, 50A, 3P, 600V, 25KA
Specifications
Specifications
| Manufacturer Part Number |
HJL36150M74 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
CIRCUIT BREAKER, 50A, 3P, 600V, 25KA |
| Poles |
3 |
| Approvals |
CCC, CE, IEC, UR |
| Gross Weight |
4.43 lbs |
| Net Weight |
3.835 lbs |
HJL36150M74
Square D Circuit Breakers