Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
HJP36100M73
Square D Circuit Breakers
Powerpact H Circuit Breaker, Motor
This item cannot be canceled or returned
Description
Powerpact H Circuit Breaker, Motor
Specifications
Specifications
| Manufacturer Part Number |
665317 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Powerpact H Circuit Breaker, Motor Protector, 100A, 3P, 600V, 25Ka |
| Poles |
3 |
| Current Rating |
100 A |
| Mounting |
Panel |
| Approvals |
CE, IEC, UR |
| Gross Weight |
5 lbs |
| Net Weight |
0 lbs |
HJP36100M73
Square D Circuit Breakers