Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJW3125 Eaton Circuit Breakers, CIRCUIT BREAKER
HJW3125 Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HJW3125 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HJW3125
Eaton Circuit Breakers