Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJW3200V Eaton Circuit Breakers, Circuit Breaker
HJW3200V Eaton Circuit Breakers, Circuit Breaker
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HJW3200V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
200 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HJW3200V
Eaton Circuit Breakers