Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJW4250 Eaton Circuit Breakers, HJW 4P 250A BREAKER WITH JT4250TA
HJW4250 Eaton Circuit Breakers, HJW 4P 250A BREAKER WITH JT4250TA
This item cannot be canceled or returned
Description
HJW 4P 250A BREAKER WITH JT4250TA
Specifications
Specifications
| Manufacturer Part Number |
HJW4250 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HJW 4P 250A BREAKER WITH JT4250TA TRIP AND TA250KB TERMS |
| Poles |
4 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HJW4250
Eaton Circuit Breakers