Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HK1-11K
MS116-165 PI SIDE MNT AUX 1NO/1NC
This item cannot be canceled or returned
Description
MS116-165 PI SIDE MNT AUX 1NO/1NC
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
HK1-11K |
| Description |
Auxiliary Contact, 1NO&1NC, Right Side Mount |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.176 lbs |