Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HK2D

Killark Enclosures

HK2D

Killark Enclosures
INSTRUMENTATION 2in.DOME COVER
MFG Item Number
HK2D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HK2D
INSTRUMENTATION 2in.DOME COVER

Series Information

Specifications

Specifications
Manufacturer Part Number HK2D
Manufacturer Killark
Family Series Killark Enclosures
Description INSTRUMENTATION 2in.DOME COVER
Accessory Type Cover
Material Aluminum
Composition Metallic
Cover Design Dome
NEMA Rating NEMA 4
Approvals UL, CSA
Comments 2 " Dome
Net Weight 1.54 lbs
Gross Weight 1.54 lbs