Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
HKB-20
Killark Conduit Outlet Bodies
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
HKB-20 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
HKB BOX 3/4NPT SIDE PAD |
| Number of Hubs |
2 |
| Cover Included |
No |
| Trade Size |
3/4 " |
| Composition |
Copper Free Aluminum |
| Hazardous Location |
Yes |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
HKB-20
Killark Conduit Outlet Bodies