Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HKB-2DC

Killark Enclosures

HKB-2DC

Killark Enclosures
2in. DOME COVER HK ASMBL PART CENELEC
MFG Item Number
HKB-2DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HKB-2DC
2in. DOME COVER HK ASMBL PART CENELEC

Series Information

Specifications

Specifications
Manufacturer Part Number HKB-2DC
Manufacturer Killark
Family Series Killark Enclosures
Description 2in. DOME COVER HK ASMBL PART CENELEC
Accessory Type Cover
Material Aluminum
Composition Metallic
Cover Design Dome
NEMA Rating NEMA 4
Approvals UL, CSA
Comments 2 " Dome
Net Weight 3.17 lbs
Gross Weight 3.17 lbs