Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HKB-2GLD

Killark Enclosures

HKB-2GLD

Killark Enclosures
2in. DOME LENS COVER
MFG Item Number
HKB-2GLD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HKB-2GLD
2in. DOME LENS COVER

Series Information

Specifications

Specifications
Manufacturer Part Number HKB-2GLD
Manufacturer Killark
Family Series Killark Enclosures
Description 2in. DOME LENS COVER
Accessory Type Cover
Material Aluminum
Composition Metallic
Cover Design Dome
Window/Clear Cover Yes
NEMA Rating NEMA 4
Approvals UL, CSA
Comments 2 " Dome
Net Weight 4.2 lbs
Gross Weight 4.2 lbs