Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HKB-4DC

Killark Enclosures

HKB-4DC

Killark Enclosures
4in. DOME COV HK ASMB PART CEN
MFG Item Number
HKB-4DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HKB-4DC
4in. DOME COV HK ASMB PART CEN

Series Information

Specifications

Specifications
Manufacturer Part Number HKB-4DC
Manufacturer Killark
Family Series Killark Enclosures
Description 4in. DOME COV HK ASMB PART CEN
Accessory Type Cover
Material Aluminum
Composition Metallic
Cover Design Dome
NEMA Rating NEMA 4
Approvals UL, CSA
Comments 4 " Dome
Net Weight 4.62 lbs
Gross Weight 4.62 lbs