Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKDDC3400S4201 Eaton Circuit Breakers, HKDDC BREAKER 3P 400A WITH 12-24VDC
MFG Item Number
HKDDC3400S4201
HKDDC3400S4201 Eaton Circuit Breakers, HKDDC BREAKER 3P 400A WITH 12-24VDC
MFG Item Number
HKDDC3400S4201
This item cannot be canceled or returned
Description
HKDDC BREAKER 3P 400A WITH 12-24VDC
Specifications
Specifications
| Manufacturer Part Number |
HKDDC3400S4201 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HKDDC BREAKER 3P 400A WITH 12-24VDC SHUNT TRIP LH 48in.LEADS |
| Poles |
3 |
| Current Rating |
400 A |
| Mounting |
Panel |
| Shunt Trip |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HKDDC3400S4201
Eaton Circuit Breakers