Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKDDC3400WA02T26 Eaton Circuit Breakers, HKDDC 3 POLE 400A W/O TERM W/
MFG Item Number
HKDDC3400WA02T26
HKDDC3400WA02T26 Eaton Circuit Breakers, HKDDC 3 POLE 400A W/O TERM W/
MFG Item Number
HKDDC3400WA02T26
This item cannot be canceled or returned
Description
HKDDC 3 POLE 400A W/O TERM W/
Specifications
Specifications
| Manufacturer Part Number |
HKDDC3400WA02T26 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HKDDC 3 POLE 400A W/O TERM W/ 1A/1B A/S AND 24VDC UVR |
| Poles |
3 |
| Current Rating |
400 A |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HKDDC3400WA02T26
Eaton Circuit Breakers