Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKF1-10 ABB Starters, MS132/165 FRONT MOUNT AUX CONT 1NO
HKF1-10 ABB Starters, MS132/165 FRONT MOUNT AUX CONT 1NO
This item cannot be canceled or returned
Description
MS132/165 FRONT MOUNT AUX CONT 1NO
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
HKF1-10 |
| Description |
Auxiliarty Contact, 1NO, Front Mount |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.43 lbs |