Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKFMF4024-0.2 Turck Cordsets, PowerFast Series, Receptacle
HKFMF4024-0.2 Turck Cordsets, PowerFast Series, Receptacle
Item Number
HKFMF4024-0.2
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U-82087 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Receptacle |
| Receptacle Description |
Flange Receptacle |
| Connector Class |
Micro (M40) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
6 |
| Mounting |
Flange Mount |
| Connection |
M40 x 1.50 |
| Length |
0.2 m |
| Protection Rating |
IP67 |
| Number of Wires |
6 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
35 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
HKFMF4024-0.2
Turck Cordsets, PowerFast Series