Series Information
| Manufacturer Part Number | HKH1ANP2K11SK8 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | 2 POS MT KEY SEL SWT HKH SS 1A PM 3/4in. |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 0 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Contact Type | Maintained |
| Contact Configuration | 1NO, 1NC |
| Enclosure | Feed-Thru |
| Mounting | Panel Mount |
| Hub Size | 3/4 " |
| Number of Selector Switches | 1 |
| Selector Positions | 2 |
| Selector Type | Key |
| Selector Function | Maintained |
| Approvals | ATEX, cULus |
| Comments | Off, On |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |