Series Information
| Manufacturer Part Number | HKH1ANP2K440K8 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | 3 POS MM LR KEY SEL SW HKH NM 1A PM 3/4in. |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 0 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Contact Type | Momentary |
| Contact Configuration | 2NO |
| Enclosure | Feed-Thru |
| Mounting | Panel Mount |
| Hub Size | 3/4 " |
| Number of Selector Switches | 1 |
| Selector Positions | 3 |
| Selector Type | Key |
| Selector Function | Momentary Left and Right |
| Approvals | ATEX, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |