Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1ANPALBL0 Killark Switches, HKH Series, PILOT LIGHT BL SINGLE HKH NM 1A PM
MFG Item Number
HKH1ANPALBL0
HKH1ANPALBL0 Killark Switches, HKH Series, PILOT LIGHT BL SINGLE HKH NM 1A PM
MFG Item Number
HKH1ANPALBL0
This item cannot be canceled or returned
Description
PILOT LIGHT BL SINGLE HKH NM 1A PM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1ANPALBL0 |
| Description |
PILOT LIGHT BL SINGLE HKH NM 1A PM M20 |
| Illuminated |
Yes |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1ANPALBL0
Killark Switches, HKH Series