Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1ANPAM21A Killark Switches, HKH Series, PUSH BUT GN MR MM SGL HKH NM 1A PM
MFG Item Number
HKH1ANPAM21A
HKH1ANPAM21A Killark Switches, HKH Series, PUSH BUT GN MR MM SGL HKH NM 1A PM
MFG Item Number
HKH1ANPAM21A
This item cannot be canceled or returned
Description
PUSH BUT GN MR MM SGL HKH NM 1A PM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1ANPAM21A |
| Description |
PUSH BUT GN MR MM SGL HKH NM 1A PM M20 |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Color |
Green |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1ANPAM21A
Killark Switches, HKH Series