Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1ASD2P21K8 Killark Switches, HKH Series, DOUBLE PUSH BUTTON HKH SS 1A DRM
MFG Item Number
HKH1ASD2P21K8
HKH1ASD2P21K8 Killark Switches, HKH Series, DOUBLE PUSH BUTTON HKH SS 1A DRM
MFG Item Number
HKH1ASD2P21K8
This item cannot be canceled or returned
Description
DOUBLE PUSH BUTTON HKH SS 1A DRM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1ASD2P21K8 |
| Description |
DOUBLE PUSH BUTTON HKH SS 1A DRM 3/4in. |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Hub Size |
3/4 " |
| Color |
Green, Red |
| Illuminated |
No |
| Mounting |
DIN Rail |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1ASD2P21K8
Killark Switches, HKH Series