Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1ASP2K349K8 Killark Switches, 3 POS MT KEY SEL SWT HKH SS 1A PM
MFG Item Number
HKH1ASP2K349K8
HKH1ASP2K349K8 Killark Switches, 3 POS MT KEY SEL SWT HKH SS 1A PM
MFG Item Number
HKH1ASP2K349K8
This item cannot be canceled or returned
Description
3 POS MT KEY SEL SWT HKH SS 1A PM
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Manufacturer Part Number |
HKH1ASP2K349K8 |
| Description |
3 POS MT KEY SEL SWT HKH SS 1A PM 3/4in. |
| Contact Type |
Maintained |
| Contact Configuration |
2NO |
| Hub Size |
3/4 " |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Selector Type |
Key |
| Selector Function |
Maintained |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Enclosure |
Feed-Thru |
| Approvals |
ATEX, cULus |
| Comments |
Hand, Off, Auto |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1ASP2K349K8
Killark Switches