Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BND2RS4K8
SWITCH, ROCKER 1b 2 N.O. 3/4in. SS HUB
MFG Item Number
HKH1BND2RS4K8
This item cannot be canceled or returned
Description
SWITCH, ROCKER 1b 2 N.O. 3/4in. SS HUB
Specifications
Specifications
| Manufacturer Part Number |
HKH1BND2RS4K8 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
SWITCH, ROCKER 1b 2 N.O. 3/4in. SS HUB |
| Total Number of Devices |
2 |
| Contact Configuration |
2NO |
| Mounting |
DIN Rail |
| Hub Size |
3/4 " |
| Number of Selector Switches |
1 |
| Selector Type |
Rocker Switch |
| Approvals |
ATEX, CE, CSA, cULus, Iex, WEEE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BND2RS4K8
Killark Switches