Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BNDAERS1
SWITCH, ROCKER 1B 1 NO/NC M20 CLR
MFG Item Number
HKH1BNDAERS1
This item cannot be canceled or returned
Description
SWITCH, ROCKER 1B 1 NO/NC M20 CLR
Specifications
Specifications
| Manufacturer Part Number |
HKH1BNDAERS1 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
SWITCH, ROCKER 1B 1 NO/NC M20 CLR BT ECP |
| Total Number of Devices |
2 |
| Contact Configuration |
1NC, 1NO |
| Mounting |
DIN Rail |
| Hub Size |
M20 |
| Number of Selector Switches |
1 |
| Selector Type |
Rocker Switch |
| Approvals |
ATEX, CE, CSA, cULus, Iex, WEEE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BNDAERS1
Killark Switches