Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BNDARS4
SWITCH, ROCKER 1b 2 N.O. M20
MFG Item Number
HKH1BNDARS4
This item cannot be canceled or returned
Description
SWITCH, ROCKER 1b 2 N.O. M20
Specifications
Specifications
| Manufacturer Part Number |
HKH1BNDARS4 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
SWITCH, ROCKER 1b 2 N.O. M20 CLEARANCE |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Contact Configuration |
2NO |
| Enclosure |
Feed-Thru |
| Mounting |
DIN Rail |
| Hub Size |
M20 |
| Number of Selector Switches |
1 |
| Selector Type |
Rocker Switch |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BNDARS4
Killark Switches