Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BNDAS349 Killark Switches, HKH Series, 3 POS MT SEL SWT HKH NM 1B DRM M20
MFG Item Number
HKH1BNDAS349
HKH1BNDAS349 Killark Switches, HKH Series, 3 POS MT SEL SWT HKH NM 1B DRM M20
MFG Item Number
HKH1BNDAS349
This item cannot be canceled or returned
Description
3 POS MT SEL SWT HKH NM 1B DRM M20
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1BNDAS349 |
| Description |
3 POS MT SEL SWT HKH NM 1B DRM M20 |
| Contact Configuration |
2NO |
| Illuminated |
No |
| Mounting |
DIN Rail |
| Selector Type |
Knob |
| Selector Function |
Maintained |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BNDAS349
Killark Switches, HKH Series